Module, 0 - 10 V, to transform Analogue into Digital Measurements

Supplier: SENSEANYWHERE BV
0096647495019
77391-868EA 88.18 USD
77391-868
Module, 0 - 10 V, to transform Analogue into Digital Measurements
Temperature Probes
The SenseAnywhere 0 - 10 V input module digitizes analogue products with a 0 - 10 V output, ensuring high-precision measurements for variables like CO2 and dust particles. Integrated electronics with a SAB interface allow individual module calibration. Its hot-swappable feature ensures continuous, accurate monitoring without data loss.

  • Transforms analogue measurements into digital data
  • Real-time digital measurements with alarm functions
  • Limitless measurement possibilities
  • Measurement range of -10...+10V
  • The 0 - 10 V input module is designed to be connected to the AiroSensor 20-20-43, which is available for purchase separately

The SenseAnywhere 0 - 10 V input module is a smart piece of technology that enables digital measurements for all analogue products with a 0 - 10 V output, an industry standard. The input module offers limitless possibilities, as all analogue equipment with a 0-10V output can be monitored digitally with high accuracy, allowing for the measurement of CO2, pressure and the number of dust particles in cleanrooms, among other things.

When the 0 - 10 V input module is connected to a third-party sensor, all monitored analogue data is digitised by the electronics in the connector and forwarded via the SenseAnywhere Bus (SAB) interface to an AiroSensor 20-20-43, which transmits all measurements to our safe and secure Cloud environment SAClient. The greatest benefit is that all measured values are available in one system, including alarm and reporting functions. In SAClient, alarm parameters can be set, and SenseAnywhere will send notifications when these parameters are exceeded to ensure the safety and quality of products and processes. All monitored data is visible in real-time, with full audit trails available for download.

The 0 - 10 V input module can be calibrated because the electronics in the connector is the instrument used to determine the measured value. This means that only the 0 - 10 V input module needs to be calibrated, not the AiroSensor model 20-20-43 to which it is connected for reliable analogue measurements. The SAClient portal offers many options to set up the parameters that the analogue sensor is measuring including unit of measurement, offset and scaling.

0 - 10 V input module:
Cable: 2-wire, Ø 3 mm TPU cable, 2 m long, 2-wire stripped end, 8 mm tinned
Connector/interface: 4-pin SenseAnywhere Bus (SAB) interface
Casing material: PA (UL 94 V-o)
Diameter connector: Ø 11.5 mm (0.45")
Protection class: IP 67, when connected to AiroSensor
Temperature range: −40...+70 °C
Logging interval: 5 min
Input impedance: 22.2 kOhm
Max voltage: ±15 V
ESD protection: ±2 KV
Measurement range: −10...+10 V
Resolution: 0.001 V (18 bit ADC)
Accuracy: ±(0.003 + 0.03% of reading) V
Temperature drift: <0.15 µV/°C
Reverse polarity protection: yes

Ordering information: The 0-10 V module is designed to be connected to the AiroSensor 20-20-43, which is available for purchase separately. Explore the full range of SenseAnywhere products and services by visiting the Documentation tab, selecting 'Additional Product Details,' and opening the 'Which SenseAnywhere Data Logger Do I Need' document.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR