Brady® FR22 Lite RFID Reader

Supplier: Brady Worldwide
319471
77322-142EA 1994.29 USD
77322-142
Brady® FR22 Lite RFID Reader
Barcode and RFID Systems
Ensure better data management with a smarter platform: the Brady FR22 Lite RFID reader. Count on high track and trace performance - even in challenging environments.

  • Linux operating system
  • RFID capabilities: UHF
  • Reading Speed up to 1000 tags per second

Fast and reliable edge computing with support for custom embedded applications. Features an advanced technology UHF RFID engine. Create embedded web apps with intuitive user interface. Eliminates the need for an external PC/tablet. Connects to external devices, sensors, triggers, lights and buzzers. Full set of API’s available for controlling the reader.

Device indicator: 4 LEDs indicating the enabled antennas
Connection LED
Application LED
Power LED
RF LED
Extension port LED
External antenna: 4 ports RP-SMA female
Frequency: ETSI 865.6 to 867.6 MHz or FCC/IC 902 to 928 MHz

Delivery information: Includes (1) FR22 Fixed RFID Reader Lite.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR