Brady® FR22 Fixed RFID Reader with MUX 16-Port Multiplexer Kit

Supplier: Brady Worldwide
311948
77322-138EA 3102.79 USD
77322-138
Brady® FR22 Fixed RFID Reader with MUX 16-Port Multiplexer Kit
Barcode and RFID Systems
Get support for up to 16 RFID reading zones with the FR22 Fixed RFID Reader and 16-Port Multiplexer kit.

  • Linux operating system
  • RFID capabilities: UHF
  • Reading speed up to 1000 tags per second

Kit includes FR22 fixed RFID reader and 16-port multiplexer. Linux OS provides edge computing capabilities, allowing users to run plugins or applications directly on the FR22. Multiplexer extends the number of antenna ports from 4 to 16.

Device indicator: 4 LEDs indicating the enabled antennas
Connection LED
Application LED
Extension port LED
Power LED
RF LED
External antenna: 16 ports RP-SMA
Frequency: ETSI 865.6 to 867.6 MHz or FCC/IC 902 to 928 MHz

Delivery information: Includes (1) Brady FR22 Reader (B-FR22-RFID-RDR-US); (1) Brady FR22 Multiplexor (B-FR22-MULTIPLEX).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR