Brady® HH83 Handheld RFID Reader - UHF, NFC, Barcode

Supplier: Brady Worldwide
310382
77322-102EA 4385.94 USD
77322-102
Brady® HH83 Handheld RFID Reader - UHF, NFC, Barcode
Barcode and RFID Systems
Get high-performance RFID and barcode scanning with this HH83 Handheld RFID Reader. Ruggedized and ergonomic, it is built for daily scanning in the most challenging industrial environments.

  • Android 10 operating system
  • RFID capabilities: NFC/HF and UHF
  • Reading speed up to 1000 tags per second

A ruggedized scanner for data collection in challenging industrial environments. Ergonomic design for extended usage. IP 65 rated – protects against dust and moisture; suitable for moderate outdoor use. Five-foot drop test protection safeguards against damages. Get best-in-class RFID read performance with the software-controllable adaptive cross dipole antenna . Battery hot swap: replace an empty battery and install a fully charged one in seconds.

Device indicator: RGB LED
vibration for haptic feedback.
Frequency: ETSI 865.6 to 867.6 MHz or FCC/IC 902 to 928 MHz

Delivery information: Has lithium-ion battery; must ship ground. Includes handheld device; changeable battery (pre-installed); wrist strap; safety and regulations card.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR