PHCbi FrostLess Upright ULT Freezer

Supplier: PHC Corporation
MDF-DU700ZHA-PA
77294-404EA 26040.4 USD
77294-404
PHCbi FrostLess Upright ULT Freezer
Freezers Ultra Low Temperature Freezers
PHCbi brand upright FrostLess ULT freezer that uses energy efficient, natural refrigerants combined with an inverter-controlled compressor. These ULT freezers are purpose-built for reliable, long-term sample storage at -40 to -80 °C.

  • Frost resistant inner doors
  • Internal temperature log
  • Natural refrigerants
  • LCD touchscreen control panel
  • Category-leading energy efficiency (VIP ECO SMART)
  • Enhanced frost mitigation (FrostLess)
  • Temperature uniformity throughout the chamber
  • Innovative security control features
  • 5 years parts and labor warranty

ULT technology innovation in action. The VIP® ECO SMART features next-generation engineering to deliver industry-leading energy efficiency and enhanced security. It uses 30% less energy than other leading ENERGY STAR® Certified freezers*. The FrostLess offers advances that mitigate frost buildup while still delivering energy efficiency.

This FrostLess ULT offers less frost build-up than category-leading models, while maintaining the reliability and energy efficiency today's laboratories require. Its new thermal insulation design helps prevent large amounts of frost buildup on the outside of the inner doors, reducing maintenance requirements.
*Based upon www.energystar.gov/productfinder/product/certified-lab-grade-refrigeration/ website accessed Jan 11, 2023

Certifications: Energy Star Certified and QPS Listed.

Accessories information: The 77294-404 can accommodate 24 racks for 2 or 3" boxes, please order as below:
10790-480 Order 12× SUR-624-N and 12× SUR-524-N
76383-450 Order 12× SUR-624-P and 12× SUR-524-N
10790-482 Order 12× SUR-624-N and 12× SUR-524-N or 12× SUR-624-P and 12× SUR-524-N
76383-452 Order 12× SDR-624-P and 12× SDR-524-N
10790-492 Order 12× SDR-624-P and 12× SDR-524-N
10790-486 Order 12× SUR-434-N and 12× SUR-334-N
10790-488 Order 12× SUR-434-N and 12× SUR-334-N
10790-496 Order 12× SDR-434-N and 12× SDR-334-N
10790-498 Order 12× SDR-434-N and 12× SDR-334-N
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR