Modular Closet, Garage, and Laundry Organizer Kit with Mounting Hardware

Supplier: Triton Products
1730
77269-206EA 351.41 USD
77269-206
Modular Closet, Garage, and Laundry Organizer Kit with Mounting Hardware
Furniture Backsplashes, Wallracks, Wallpanels
Storability® accommodates hard to store items and goes well beyond the lightweight and traditional wire shelf storage currently available.

  • The kit has approximately 93" of hanging space, 450 sq. inches per shelf of storage space
  • Configuration for 6 ft. wide wall or closets
  • Assembled depth 16"
  • Shoe and boot rack is 14" deep
  • Shelving is 14¹/₂" deep
  • All hardware and installation sheets included
  • Constructed of 14-gauge heavy-duty gray epoxy coated steel to ensure long life

Storability® Modular closet, garage, and laundry organizer kit offers shelf location adjustability. The Storability wall system is an adjustable modular components/accessory and locking bracket system. Clothing rods attach to the Epoxy coated steel shelving for a continuous slide for hangers. The kit has appro×. 93" of hanging space, 450 sq.ft. per shelf of storage space and 434 sq.ft. of shoe and boot space. Storability offers the broadest choice of accessories that go well beyond lightweight wire shelf storage. All storability accessory items lock on to the frame to keep them in place and will never fall off when items are being removed or returned to their place. Each storability modular wall accessory is easily removed and repositioned on the frame in seconds as requirements change. System includes: (2) top tracks and mounting hardware, (3) hang rails and mounting hardware, (3) 31" metal shelf with lock-on hanging brackets, (3) 31" metal clothes hanger rod, (2) 31" metal shoe and boot rack.

Ordering information: Limited lifetime warranty.

Delivery information: Mounting hardware included.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR