Staticide® Digital Megohmmeter Kit

Supplier: ACL Staticide
ACL880
77200-724EA 2215.93 USD
77200-724
Staticide® Digital Megohmmeter Kit
Resistance Testers
The ACL 880 Digital meghommeter high-precision surface resistance meter gives test results in actual values rather than a logarithmic scale.

  • Alphanumeric LCD scale shows precise value
  • Resistance range: 10³ to 10¹² ohms
  • Accuracy for 10³ to 10¹° ohms: <±2%
  • Accuracy for 10¹¹ to 10¹² ohms: <±10%
  • Ideal for testing according to ESDA test methods

Ideal for measuring point-to-point (RTT) and resistance-to-ground (RTG) resistance tests in electrostatic protected areas. This kit includes shielding cables to promote accuracy even in the upper values.

Delivery information: Kit includes tester, two 5-lb electrodes, heavy-duty shielding cables, carrying case, and calibration certificate.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR