Jewel® Elastic Adjustable Wrist Straps, Desco Industries

Supplier: Desco
09105
77200-010EA 9.9 USD
77200-010
Jewel® Elastic Adjustable Wrist Straps, Desco Industries
Grounders Wrist Grounders
The bright colors of the straps and cords provide high visibility

Adjustable, durable, lightweight wrist strap fabric is soft, comfortable, and flexible. The silver-impregnated nylon knitted interior provides superior conductivity and quickly removes generated static charges. Additional features include stainless steel 4mm (5/32") wrist strap stud and locking clasp. Cleanroom-compatible. Strap is non-shedding and non-sloughing. The coil cord features a banana plug end, and includes a 1 megohm resistor. Date coded for lot traceability.

Strap circumference: 6.3–35.6 cm (21/2–14")

Strap width: 22 mm (7/8")

Certifications: Coil cords are UL listed.

Ordering information: Manufacturer's lifetime warranty on wrist strap stud.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR