Digital Tube Rocker, Thermo Scientific

Supplier: Thermo Fisher Scientific
88882017
76485-996EA 857.43 USD
76485-996 77041-360
Digital Tube Rocker, Thermo Scientific
Shakers and Mixers Rotating/Rocking Shakers
Digital Tube Rocker is a precision-controlled platform mixer that accommodates double capacity in a compact footprint for smooth rocking and uniform suspension.

  • Digital display of speed and Ttlt angle
  • Speed range: 2 to 40 rpm
  • Speed accuracy: ±1 rpm
  • Adjustable rocking angle: 1 to 48° (±24°)
  • Angle accuracy: ±1°
  • Optional double platform offers big tube capacity

The Thermo Scientific™ Digital Tube Rocker provides smooth agitation for mixing samples in test tubes. Designed for uniform specimen suspension with a compact footprint.

Tube capacity
Standard: 16×10 to 20 mm tube/7×22 to 30 mm tube
Double platform: 30×10 to 20 mm tube/14×22 to 30 mm tube

Certifications: cCSAus.

Delivery information: Includes rubber mat (76485-992).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR