Digital Platform Rocker, Thermo Scientific

Supplier: Thermo Fisher Scientific
76485-988 88882013
76485-988EA 1593.5 USD
76485-988 77041-356
Digital Platform Rocker, Thermo Scientific
Shakers and Mixers Rotating/Rocking Shakers
The Digital Platform Rocker's double platform accommodates more samples while providing consistent rocking motion and easy angle adjustments.

  • Digital display of speed and time
  • Speed range: 1 to 70 rpm
  • Easy adjustable rocking Angle: 1° to 48° (±24°)
  • Timer range: Continuous, 1s to 9999 minutes
  • Optional double platform for increased capacity

Thermo Scientific™ Digital Platform Rockers provide gentle motion for mixing samples. Designed for hybridization, blotting and staining or distaining gels.

Certifications: cCSAus.

Ordering information: 2 years of warranty.

Delivery information: Includes rubber mat (76417-546), rubber strips (76417-548).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR