Vacuum Cleaner, Dry Recovery-Only, AS-10 HEPA (ECO)

Supplier: Tiger-Vac International
112390A
77008-232EA 684.84 USD
77008-232
Vacuum Cleaner, Dry Recovery-Only, AS-10 HEPA (ECO)
Vacuum Cleaners
HEPA filtered vacuum designed for the recovery of of asbestos, lead, mold, etc.

  • Designed for the recovery of asbestos, lead, mold, etc.
  • Lightweight and portable
  • Four-stage filtration system
  • For dry recovery only
  • Heavy duty plastic recovery tank
  • Optional stainless steel recovery tank available
  • Ready to use - filters and tool kit included
  • Carriage base with accessories tray is included
  • Convenient design allows easy access to HEPA filter while maintaining a leak proof seal
  • Very silent - only 62 dB(A)
  • 1260 W motor and 50' grounded power cord included
  • Technical specs - North America
  • Switch to Europe/Asia

HEPA filter with an efficiency of 99.995% at 0.3 micron. Tested IEST-RP-CC001. H14 by MPPS method as per EN 1822 and OSHA compliant. All of our HEPA vacuum systems are aerosol leak tested before leaving our facility - included.

Suction inlet: 1.5"

Certifications: Standard(s) for Electric Vacuum Cleaning Machines and Blower Cleaners (UL-1017).

Ordering information: For available options or accessories; contact your Avantor representative.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR