Vacuum Cleaner with Stainless Steel Tank, Dry Recovery-Only, CR-1 ULPA

Supplier: Tiger-Vac International
110762AP
77008-224EA 1123.55 USD
77008-224
Vacuum Cleaner with Stainless Steel Tank, Dry Recovery-Only, CR-1 ULPA
Vacuum Cleaners
General housekeeping cleanroom vacuum. Comes with a complete toolkit at an economical price point.

  • Cleanroom compatible with ISO Class 4 (former Class 10); can be used in the Pharmaceutical industry
  • Three-stage filtration system, includes an ULPA (U15) filter, main cloth filter, and disposable filter bags
  • Designed for use in contamination controlled environments
  • Thru-Flow heavy duty motor
  • Low noise level - only 60 dB(A) at 6.6' (2 m)
  • For dry recovery only
  • Stainless steel recovery tank
  • Mounted on a four-wheel dolly for easy maneuverability
  • Includes a complete tool kit

ULPA filter with an efficiency of 99.999% at 0.12 micron. Filtration efficiency of 99.9995% at 0.18 micron. Tested IEST-RP-CC001. U15 by MPPS method as per EN 1822. All of our ULPA vacuum systems are aerosol leak tested before leaving our facility - included.

Suction inlet: 1.5"

Certifications: Standard(s) for Electric Vacuum Cleaning Machines and Blower Cleaners (UL-1017).

Ordering information: For available options or accessories; contact your Avantor representative.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR