Automated Purge and Trap, 8500

Supplier: CDS ANALYTICAL
85A1-3001AP
76836-900EA 37958.97 USD
76836-900
Automated Purge and Trap, 8500
Chromatography Systems Gas Chromatographs
The 8500 is the fastest and most flexible automated purge and trap concentrator and offers high performance to meet EPA regulatory requirements.

  • 110 position purge and trap autosampler
  • Interfaces with conventional GC
  • Separate water and soil sampling to prevent cross-contamination
  • 25 ml sample syringe with automated sample dilution
  • 4-channel, epc-controlled internal standard addition
  • High temperature valve oven and inert sample pathways

The 8500 automated purge and trap concentrator offers a fast moving, 110-position autosampler with high flexibility to support easy sample selectivity. Water and soil samples are accommodated through separate sampling stations and sampling needles to prevent cross-contamination.

Internal standard is added through the use of a precision electronic control device capable of adding the standard in fixed increments between 1 and 25 µl. Water sample delivery to the concentrator is supported by a 25 ml syringe capable of performing automated sample dilution. The autosampler meets the requirements of USEPA regulatory drinking and wastewater testing methods.

The purge and trap concentrator comes equipped with a dual-channel mass flow controller to support both N2 and He purge gases. Additionally, the 8500C supports an 8-port high temperature valve permitting online moisture removal. A linear, Type-K focusing trap is installed as the default trap. The high performance of the 8500C is able to meet and exceed the requirements set by the USEPA for drinking water and wastewater standards.

Additional specifications:
- Valve oven max. temperature: 300 °C
- Trap heater max. temperature: 300 °C
- GC transferline max. temperature: 350 °C
- Sparge heater max. temperature: 90 °C
- Soil cup max. temperature: 150 °C
- Soil oven max. temperature: 180 °C
- Soil transferline max. temperature: 350 °C
- Hot water rinse max. temperature: 95 °C

Ordering information: Installation not included (must order through CDS Analytical separately).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR