VWR® STAT Coag Clinical Centrifuge for STAT Coag Processing

Supplier: VWR International
76795-588
76795-588EA 4057.17 USD
76795-588
VWR® STAT Coag Clinical Centrifuge for STAT Coag Processing
Centrifuges Benchtop Centrifuges
Compact benchtop STAT centrifuge with fixed-angle rotor for rapid COAG/PPP processing. Simple to operate with status tracker lid lighting.

  • 3 convenient presets for common STAT cycles, select using simple two-button interface
  • LED lid lighting system indicates cycle status: Off when ready, on when running, flashing when done
  • Max speed 6600 rpm/4400×g
  • 12 tube capacity (75 mm/4 ml)
  • Compact size to be used in an array in accessioning, further driving down TAT
  • Fixed angle rotor design for optimal sample processing
  • 2 year warranty

Optimize for PPP with the VWR® STAT Coag Clinical Centrifuge. Designed with platelet poor plasma spins in mind, the VWR® STAT Coag offers three convenient presets for common laboratory needs. Its fixed angle rotor spins up to 12 teal-top 75 mm/4 ml tubes at a time. With a compact footprint and simple two-button controls, the VWR® STAT Coag is right at home in accessioning, or for tube processing in the emergency department. Max speed 4400×g/6600 rpm.

Certifications: CE, MET, UKCA.

Delivery information: Supplied with fixed angle rotor.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR