VWR® One Spin Mobile Clinical Centrifuge

Supplier: VWR International
00-077-037-000
76795-574EA 839.23 USD
76795-574
VWR® One Spin Mobile Clinical Centrifuge
Centrifuges Benchtop Centrifuges
Mobile centrifuge powered directly from a vehicle’s 12 V electrical supply to provide high quality, horizontal processing for mobile phlebotomists.

  • 12V DC cord for use in vehicles; 6' cord easily reaches the rear of most vehicles
  • Simple two-button operation
  • Max speed 3400 rpm/1600×g
  • Swing-out rotor design produces ideal horizontally separated samples
  • Clear, shatterproof lid automatically locks during operation and will not open until the centrifuge has stopped
  • Compact design uses approximately 1 sq. ft. of space
  • 2 year warranty (lifetime on rotor)

Spin samples on-the-go with the VWR® One Spin Mobile Clinical Centrifuge. Powered directly from a vehicle’s 12 V electrical supply, the One Spin Mobile Clinical Centrifuge provides horizontal centrifugation for high-quality gel tube separation without returning to the laboratory. The simple push-button interface runs a single preset cycle, ensuring accurate spins every time. With the One Spin Mobile Clinical Centrifuge, mobile phlebotomists can enjoy more time to travel to the next appointment and less time waiting for completion of the centrifuge cycle. Max speed 1600×g/3400 rpm.

Certifications: CE, MET, UKCA.

Delivery information: Supplied with horizontal rotor and universal tube holders.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR