VWR® STAT 6 Clinical Centrifuge for STAT Processing

Supplier: VWR International
76795-572
76795-572EA 3234.57 USD
76795-572
VWR® STAT 6 Clinical Centrifuge for STAT Processing
Centrifuges Benchtop Centrifuges
Powerful STAT processing and simple controls in a small footprint. Ideal for laboratories where space is tight.

  • 3 convenient presets for common STAT cycles, select using simple two-button interface
  • LED lid lighting system indicates cycle status: Off when ready, on when running, flashing when done
  • Max speed 5300 rpm/4000×g
  • 6 tube capacity (75 to 100 mm/3 to 10 ml)
  • Compact size to be used in an array in accessioning, further driving down TAT
  • Horizontal rotor design for optimal sample processing
  • 2-year warranty

Cut turn around time and costs with the VWR® STAT 6 Clinical Centrifuge for STAT processing. With its innovative design and simple, two-button operation, the VWR® STAT 6 provides plasma samples in minutes. LED lid lights clearly indicate cycle status, allowing laboratory results to be analyzed and returned to doctors in record time. The VWR® STAT 6 is small and nimble: an array can fit on any table top area, including the accessioning station, so tubes can be spun immediately as they are received. Spin six tubes up to 75 to 100 mm (3 to 10 ml), right out of the box. Max speed 4000×g/5300 rpm.

Certifications: CE, MET, UKCA.

Delivery information: Supplied with rotor and universal tube holders.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR