VWR® Environmental Test Chambers

Supplier: VWR International
76777-104 76777-106 76777-108
76777-104EA 13953.32 USD
76777-104 76777-106 76777-108
VWR® Environmental Test Chambers
Testing Chambers Environmental Test Chambers
The VWR® environmental test chambers are ideal for long-term testing and accelerated stability testing of pharmaceutical products in accordance with ICH Q1A guidelines. The corrosion-free and condensation-free interior ensures exceptionally stable temperature and moisture levels, even when the chamber is fully loaded.

  • Humidity regulation with capacitive humidity sensor and corrosion-free steam humidification
  • Stainless steel interior and superior airflow design
  • LCD to display temperature and humidity along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Access port with silicone plug, 30 mm, left
  • All models have robust twin casters with brakes

The VWR® Environmental test chambers feature a stainless steel interior and steam humidification which assures reliable and corrosion-free operation at all times.

Climate homogeneneity is a given thanks to superior double-sided airflow design as well as precise temperature and humidity control. A benefit of this is the maximum usable space and greater load compared to competitor units.

The cost-effective VWR® Environmental Test Chambers offer an ethernet interface, are easy to program, make documenting test results simple and include an independent, container-based water supply.

Stability RH: ±1.5%

Certifications: UL Certified.

Delivery information: Supplied with two stainless steel racks, including shelf supports.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR