Portable Clinical Centrifuge

Supplier: Globe Scientific
GCC-P
76645-730EA 488.29 USD
76645-730
Portable Clinical Centrifuge
Centrifuges Benchtop Centrifuges
The globe scientific GCC-P portable clinical centrifuge is designed for easy transportation to facilitate convenient field separations using the included 12 VDC car power adapter.

  • Operates using an included 12 VDC car adaptor (wall adapters sold separately)
  • Fast acceleration and two deceleration speeds
  • Speed range of 300 to 5000 rpm
  • Independent control of speed or RCF and time
  • Audible alert function
  • Ideal for use with numerous tube types
  • Includes fixed angle rotor that holds up to 6×15 ml centrifuge tubes or 6×1.5/2.0, 5, 7 or 10 ml tubes when adapters are used

The GCC-P Portable Centrifuge is compact in size and packed with the features required for routine clinical applications. The included six-position rotor accommodates 1.5/2.0 to 5, 7, 10 and 15 ml tubes (all adapters are included). A weighted base ensures the unit remains stable in field environments. An easy-to-read LCD display shows both time and speed or RCF. Two program buttons enable simple programing and recall of regularly used methods. The timer will not count down until the set speed is reached to ensure your separations and experiments work as intended. Safety is maintained by an automatic lid lock that only disengages when the program is completed or manually once the unit has completely stopped.

Speed accuracy: ±20 rpm.

Delivery information: Supplied with fixed angle rotor that holds 6×1.5/2.0, 5, 7, 10 and 15 ml tubes and a 12 VDC car adaptor.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR