Rapid Response™ Plastic Collection Cup with Temperature Strip, BTNX

Supplier: BTNX INC.
02SPC-14A
76614-786BX 31.28 USD
76614-786
Rapid Response™ Plastic Collection Cup with Temperature Strip, BTNX
Clinical Diagnostic Supplies Clinical Sample Collection/Preparation Urine Sample Collection/Preparation
The Rapid Response™ Plastic Collection Cup with Temperature Strip is the perfect solution for reliable urine sample collection. With a built-in temperature strip, it ensures that the sample is freshly collected, making it ideal for drug screening purposes.

  • Leak-resistant screw-on cap
  • 120 ml capacity
  • Measurement graduations in both ounces (½ oz.) and milliliters (10 ml)
  • Indicated space on both cap and side for proper specimen labeling

The Rapid Response™ Plastic Collection Cup is made of polypropylene, ensuring both durability and clarity. The wide opening and leak-resistant lid keep the sample secure and mess free. The cup features clear measurement markings in both ounces (graduations of ½ oz.) and milliliters (graduations of 10 ml) and a wide mouth, facilitating easy sample collection. The temperature strip at the bottom of the cup changes color from black to green to indicate the sample's temperature in both Celsius (32 to 38 °C) and Fahrenheit (90 to 100 °F). This feature allows for easy verification that the collected sample is fresh and its temperature is consistent with typical human urine, an essential step in confirming the sample has not been adulterated or tampered with. The cap and side of the cup include a designated space for labeling the patient's name, room number, doctor, date, and time of collection to facilitate seamless and consistent sample management.

Delivery information: 25 collection cups with 25 screw caps.

Packaging: Cups are packaged stacked to minimize shipping size.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR