Precellys® 24 Touch Homogenizer, Bertin

Supplier: BERTIN CORP

P002391-P24T0-A.0
76595-158EA 8975.39 USD
76595-158
Precellys® 24 Touch Homogenizer, Bertin
Homogenizers Benchtop Homogenizers
Precellys® 24 Touch is the ideal laboratory homogenizer to prepare any kind of biological sample (animal and plant tissues, microorganisms) that can treat up to 24 samples. Thanks to its intuitive touch screen, it is easier to use than ever.

  • Efficient: Powerful 3-D motion, up to 6800 rpm
  • Easy to use: Touch screen and exclusive tube locking system
  • Reproducible: Validated protocols available online
  • High quality: Robust, ergonomic, and safe
  • 80 mm opening allows easy cleaning
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Precellys® 24 Touch has been validated on more than 1500 different samples: From brain, muscle, and heart samples to very hard material such as bones, hair, and seeds.

Precellys® 24 Touch's intuitive touch screen interface makes it easy to use. Thanks to its exclusive vacuum-based tube locking system and its specific design, Precellys® 24 Touch is compliant with safety requirements for the harshest laboratory environments, such as BSL3.

With its powerful 3-D movement, Precellys® 24 Touch provides high energy to the beads contained in the tubes, allowing the homogenization of samples in a few seconds (~30 s) at speeds ranging from 4500 to 6800 rpm. Samples can then be processed for further analysis amongst a wide variety of techniques dedicated to DNA/RNA (PCR, electrophoresis, NGS, chips, etc), protein (blotting, mass spectrometry, etc), or metabolites analyses (chromatography, etc).

Certifications: CC PART 15

Delivery information: Supplied with power cord, one blocking plate, two vacuum joints and two fuses.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR