Heated Tamper System, Mopec

Supplier: Mortech Manufacturing
BK350
76579-268EA 2704.95 USD
76579-268
Heated Tamper System, Mopec
Presses
Mopec’s heated tampers are electrically heated instruments designed to assist with the proper positioning of tissue specimens during the embedding process in paraffin wax. The safe, low-voltage heating element maintains a steady temperature throughout specimen manipulation.

  • Molded finger grips increase user comfort and remain cool when in use
  • Bayonet connection prevents disconnection while in use

Sold individually.

Delivery information: System includes:
BK330: Mopec control unit
BK320: Mopec power supply
BK351: 8×8 mm (Red)
BK352: 16×16 mm (Yellow)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR