TDE Series –86 °C Ultra-Low Temperature Chest Freezers, General Purpose, Thermo Scientific

Supplier: Thermo Fisher Scientific
TDEC06386FA TDEC06386LA TDEC25286FA TDEC25286FD TDEC25286LA TDEC25286LD TDEC39686FA TDEC39686FD TDEC39686LA TDEC39686LD
76558-318EA 14900 USD
76558-318 76558-306 76558-302 76558-320 76558-304 76558-312 76558-308 76558-310 76558-314 76558-316
TDE Series –86 °C Ultra-Low Temperature Chest Freezers, General Purpose, Thermo Scientific
Freezers Ultra Low Temperature Freezers
Thermo Scientific™ TDE Series –80 °C ultra-low temperature (ULT) freezers, powered by the H-Drive system, are designed for efficiency. As a result, the series delivers a foundational ULT experience with the reliability and performance needed to protect your work—and the sustainability to meet global compliance.

  • Worry-free storage; with low peak variation, samples are protected throughout the entire cabinet
  • Fast door opening recovery; as little as 1 minute for chest freezers
  • Designed to keep samples safe with secure freezer settings with sample security
  • General-purpose models for non diagnostic general laboratory use, and FDA Class II Medical Device models for storage of blood, plasma, tissue, skin, and bone
  • Energy use as low as 4.4 kWh/day, depending on size and temperature
  • SNAP and EU F-gas regulation compliant, natural hydrocarbon refrigerants
  • Environmentally friendly, polyurethane foam with non-HFC blowing agent is compliant with SNAP and EU F-gas regulations
  • H-Drive Information Center (HIC) touchscreen user interface and USB data download capability
  • 5 year parts and labor standard warranty

These models as well as other brands from Thermo Scientific help accelerate science and health care. Thermo Scientific™ TDE Series –80 °C chest ULT freezers, powered by the H-Drive refrigeration system, enable the same excellent experience as the TDE upright ULT freezers, with an additional benefit of enhanced performance. The combination of the chest ULT freezers' rapid door open recovery and tight peak variation make them perfect for frequent entry or long-term storage applications.

Certifications: ACT Label and CE, UL Marked.

Ordering information: Optional accessories such as racks, chart recorders, LN₂ or CO₂ back up systems, remote monitoring, calibration, validation are sold separately.

Packaging: Units are packaged on a pallet.

Caution: Please ensure proper clearance is available from loading dock/receiving area to final location. This include elevators, doorways, hallways etc. Equipment is heavy. Proper care should be taken while unloading product from packaging and moving units into place.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR