VWR® Advanced Magnetic Stirrers, 230 V

Supplier: VWR International
30802216
76557-500EA 433.83 USD
76557-500
VWR® Advanced Magnetic Stirrers, 230 V
Stirrers Magnetic Stirrers
Advanced stirrers are designed to deliver accurate and repeatable results in all research, academic, and industrial applications. VWR® stirrers provide proper mixing with speeds from 60 - 1600 rpm. The top plate material is made of a resin and is chemical resistant with a white reflective surface.

  • 230 V model
  • Powerful stirring
  • Easy to read, large LCD display for speed
  • Chemical-resistant housing
  • 5-year warranty
  • Assembled in the USA

These microprocessor-controlled units feature a front-facing control panel with an easy-to use dial for speed adjustments and an easy-to-read LCD display.

Available with a resin top plate material. Reflective white resin tops are chemical-resistant and easy to clean. Display will show last used settings, even after the power has been turned off.

The low-profile design utilizes minimal bench space and permits use within a fume hood. The housing is constructed from a heat and chemical-resistant polymer that remains cool to the touch during operation. The spill-resistant design channels fluids away from internal components in the event of spills. Optional in-use cover helps protect the control panel from splashes.

Off centered support rod holder accepts optional support rod kit or rods up to 13 mm (0.5") in diameter.

Operating conditions: 5 to 40 °C (41 to 104 °F)

Certifications: RoHS compliant. TUV listed. 230 V models are additionally CE marked.

Delivery information: Units are supplied with a 234 cm (92") three-wire cord and plug. Models are supplied with a 3.8 cm (1.5") PTFE coated magnetic stirring bar. 230 V models include detachable 234 cm (92") Euro and UK plugs and a CH adapter.

Caution: 230 V model. Corresponding model with voltage suitable for use in US (76557-502) is also available, please see separate product page.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR