Hei-PLATE Mix 20 L Magnetic Stirrers

Supplier: Heidolph NA, LLC
036110220
76557-394EA 1250.6 USD
76557-394
Hei-PLATE Mix 20 L Magnetic Stirrers
Stirrers Magnetic Stirrers
Hei-PLATE Mix 20 L is ideal for gentle stirring without heating in biology and microbiology applications.

  • Top plate is insulated from the motor and protects heat-sensitive samples from any thermal damage
  • To treat samples gently and protect them from damage the rotation speed ramps up slowly until it has reached the pre-programmed speed
  • Top plate diameter of 145 mm and speed range from 100 to 1400 rpm is ideal for quantities up to 20 L
  • Hermetically-sealed housing prevents corrosion and increases the service life of the unit
  • Due to the Kera-Disk™ ceramic coating, the top plate is chemical-resistant and scratch-proof

You can even work with dry ice - a robust thermal insulation prevents corrosion inside the housing which minimizes dripping of condensate on the electronic components.

Ordering information: Protective silicone cover to protect against splashes and dripping water is available to order separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR