Klerwipe™ 70/30 IPA 100% polyester pouch wipes

Supplier: ECOLAB LIFE SCIENCES
6600577
76554-264CS 470.43 USD
76554-264
Klerwipe™ 70/30 IPA 100% polyester pouch wipes
Wipes Cleanroom Wipes Presaturated Cleanroom Wipes
Klerwipe™ 70/30 IPA are sterile, knitted 100% polyester wipes impregnated with 0.2 micronfiltered IPA blended with deionized water.

  • Consistent Cleaning: Pre-saturated with 0.2 micron-filtered 70% isopropyl alcohol solution blended with WFI (endotoxin level <1 EU/wipe)
  • Ready-to-Use Wipes: Pre-saturated wipes are ready to use and enable one-step daily cleaning, ideal for use in material transfer and residue removal protocols
  • 100% Polyester Substrate: Premium-grade, 100% knitted polyester wipes are low-linting and pre-laundered in an ISO Class 4 cleanroom to significantly reduce particles
  • Sterile Production: Ultrasonically sealed and gamma irradiated in a Grade C/ISO Class 5 cleanroom; supported with certificates of analysis and Certificates of Sterility with every batch
  • Convenient Packaging: Available in large pack size ideal for high sessional use
  • Pouch wipes are double bagged to streamline movement into high-grade areas, with Kleartear for easy opening with gloved hands

Streamline daily cleaning, including material transfers in lower grade areas and residue removal protocols, with the one-step simplicity of ready-to-use sterile wipes pre-saturated with 70/30 IPA blended with DI (Deionized Water).

The Klerwipe™ 70/30 IPA 100% polyester wipes blended with DI are an ideal solution for those looking for the quality of polyester in a larger pack size than other Klerwipe pouch wipes.

Basis weight: 120-140 g/m²
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR