ViscoMAX™ VML-1, Multi-Shaft Mixer, MorehouseCowles

Supplier: MorehouseCowles
491637
76553-870EA 201590.84 USD
76553-870
ViscoMAX™ VML-1, Multi-Shaft Mixer, MorehouseCowles
Homogenizers Benchtop Homogenizers
MorehouseCowles ViscoMAX multi-shaft mixers are designed for dissolving extremely high viscosity materials of up to 4,000,000 cP. These mixers feature two to three shafts with each having its own specific function to ensure complete homogeneity. The VML-1 is offered in 0.25 to 0.75 gal capacity with 2 hp.

  • Dual motor designs for adequate power
  • Variety of blade options depending on mixing need
  • Energy efficient
  • Variable speed
  • Designed for easy, less costly maintenance
  • Safety features include: Lift height limit switch – will not run if unit is raised
  • Drive guard covers belts and pulley to protect operator

Options:
Shafts
Custom options: augers, gate blades, butterfly mixers, rotor-stator, and axial turbines.

Lift
Tank-mount designs.
Hydraulic lifts for easy tank change: Single hydraulic lifts in either air over oil or electric hydraulic powered.

Drive
Variable speed drives are available in variable frequency motor drives.
Remote drive controls for all drives.

Tanks
Temperature controls.
Cooling and heating jackets.
Spare tanks.
Ram discharge press.

Other
Vacuum powder loading tube

ViscoMAX mixers are supplied as standard with two shafts: A high-speed impeller that swirls ingredients throughout the tank and a second, low-speed anchor blade that wipes the vessel walls and pushes product continuously into the high-shear zones for thorough mixing. An optional third shaft can be added to control heat build-up. This intermediate speed shaft mixes product 50% faster than most two-shaft models and works especially well with higher viscosity materials. This eliminates dead and hot spots in heat or shear-sensitive products. Use all three blades simultaneously or turn off the high-speed impeller to only use the sweep and third shaft when shear is not required. The third shaft is available in standard and custom styles depending on the application.

Tank size (Flat bottom): 165 Int.Ø×203H mm (6.5×8")

Delivery information: Supplied completely assembled and ready to use.

Packaging: Shipped in a wooden crate.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR