Compact Shakers, 220 V

Supplier: Yamato Scientific
MK-161-220V
76550-268EA 3204.15 USD
76550-268 76550-272
Compact Shakers, 220 V
Shakers and Mixers Rotating/Rocking Shakers
The compact design of this shaker saves precious space.

  • 220 V model
  • Rotary shaking and reciprocate range: 30 mm
  • Various shaking modes included
  • Shaking frequency: 20 to ~200 rpm, random adjustment
  • Digital display of shaking frequency
  • Equipped with shaking timer

It features changeable rotary and reciprocate motions to mix, extract, and stir samples.

A shaking timer is provided, and a digital display indicates shaking frequency. The unit works with IN602CSW incubator for shaking incubation.

Accessories are easy to add and remove.

Caution: 220 V model. Corresponding models with voltage suitable for use in US (76550-266 or 76550-270) are also available, please see separate product page.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR