VEE GEE Manual Polarimeter

Supplier: Heathrow Scientific
4601P
76546-244EA 1315.34 USD
76546-244
VEE GEE Manual Polarimeter
Polarimeters
Our manual polarimeter features a full circular scale of ±180°.

  • Includes 100 and 200 mm sample cells with bubble trap
  • Rugged design and simple operation
  • Quality control and instructional applications
  • Wide measurement range of ±180°
  • Potential accuracy up to ±0.1°
  • LED light source

With the use of the Vernier scale, rotations can be measured to an accuracy of 0.1° (an experienced user can potentially achieve accuracy of 0.05°). The rugged design allows for heavy use at the instructional level.

Measurements are made by rotating the Vernier scale disc with the coarse/fine controls; which, in turn, adjusts the analyzer. The large diameter of the Vernier scale disc allows for highly sensitive comparisons of half shadows resulting in accuracy typically not possible with manual polarimeters. The optical assembly (vernier scale disc, polarizer, analyzer, and sample compartment) is tilted 15° from horizontal. This results in more convenient and comfortable operation.

The polarizer is fitted with a thin, high-quality, two-part quartz disc with produces the divided (two half shadows) field of view. When the two half shadows are viewed during measurements, right-shadow shading indicates a dextrorotary sample and left-side shading indicates a levorotatory sample.

Ordering information: 100 and 200 mm sample cells with bubble trap are included and replacements are available for purchase.

Delivery information: Accessories included.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR