Titanium etchant TFT semiconductor grade
Supplier: Transene
|
Danger
|
0032000-QT
0032000-GAL
76540-998EA
47
USD
76540-998
76540-955
Titanium etchant TFT semiconductor grade
Titanium etchant
Titanium Etchant TFT is a general purpose titanium etchant with a controlled etch rate.
Boiling Pt:
103…105 °C Melting Pt: –35 °C Density: 1.105 g/cc Storage Temperature: Ambient |
UN:
1790 ADR: 8, 6.1 II |
Specification Test Results
Appearance | Clear, colorless |
Etch Capacity (rate declines at ~70%) | 65 g/gallon |
Etch Rate at 20°C | 25 Å/sec |
Filtration | 0,2 um |
Incompatible Materials | Glass, Oxide, Nitride, GaAs |
pH | Strongly acidic |
Recommended Operating Temperatures | 20-80°C (30-40°C most common) °C |
Shelf Life | 1 Year |
Storage Conditions | Ambient |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...