Indium tin oxyde (ITO) etchant TE-100 semiconductor grade
Supplier: Transene
|
Danger
|
00TE100-GAL
00TE100-QT
76540-964CS
535.14
USD
76540-964
76540-980
Indium tin oxyde (ITO) etchant TE-100 semiconductor grade
Indium tin oxyde (ITO) etchant
ITO Etchant TE-100 is an effective etchant for indium tin oxide films. Will not harm glass substrates.
Density:
1.3 g/cc Storage Temperature: Ambient |
UN:
2582 ADR: 8 III |
Specification Test Results
Appearance | Brown |
Etch Capacity (rate declines at ~70%) | 100 g/gallon |
Etch Rate at 40-50°C | 15-20 Å/sec |
Filtration | 1 um |
Incompatible Materials | Al, Ni, Ti, Cu, Pd |
pH | Acidic |
Recommended Operating Temperatures | 20-80°C (30-40°C most common) °C |
Shelf Life | 1 Year |
Storage Conditions | Ambient |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...