TRANSIST ND560 Negative Photoresist kit

Supplier: Transene
Danger

100-ND560-KIT
76540-920KT 484.85 USD
76540-920
TRANSIST ND560 Negative Photoresist kit
TRANSIST

TRANSIST ND560 Negative Photoresist Kit is a collection of photolithography chemicals for high-resolution photopatterning for integrated circuit manufacture. The kit includes 1 pint of ND560 resist, 1 pint of thinner, 1 quart of rinse, 1 u

Boiling Pt: 118…119 °C
Melting Pt: 100 °C
Density: 1.01…1.015 g/cc
Flash Pt: 12 °C (closed cup)
Storage Temperature: Ambient
UN: 1139
ADR: 3,III

Order Now

Specification Test Results

Type Negative
Color Red
Viscosity @23 °C 45 cps
Solids 20 %
Absorbance Range 300-410 nm
Density 1,01 g/cc
Typical Thickness 1--3 ų
Storage Ambient


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR