Hammermill® Premium Multipurpose Print Paper, 20 lbs. Bond Weight

Supplier: Janitorial Supplies
HAM106310
76540-086CT 135.69 USD
76540-086
Hammermill® Premium Multipurpose Print Paper, 20 lbs. Bond Weight
Paper
Premium multipurpose printer paper provides a versatile sheet that's designed to run effectively through all office equipment.

  • Perfect for duplex copies, newsletters, flyers, forms, reports, price listings, manuals a nd more
  • ColorLok® technology ensures blacks are up to 60% bolder, colors up to 30% more vivid, and ink dries up to 3× faster
  • Acid-free for archival quality
  • Contributes toward satisfying credit MR1 under LEED
  • Paper basis weight: 20 lbs. bond
  • Paper grade: 75 gsm
  • Brightness rating: 97(US), 113 (International)

High brightness and heavy basis weight combine to produce high-quality documents with sharp, clear images. ColorLok® technology ensures vivid colors, bolder blacks, and faster drying time. Ideal for duplex copies, newsletters, flyers, forms, reports, price listings, manuals, and more. Backed by the 99.99% Jam-Free® guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR