VWR® GeneMate™ Digital Magnetic Stirrer

Supplier: Ward's
H3710-S-GM
76538-840EA 647.63 USD
76538-840
VWR® GeneMate™ Digital Magnetic Stirrer
Stirrers Magnetic Stirrers
GeneMate™ Magnetic Stirrer, 10×10", with stirring speed up to 1500 rpm.

  • Excellent chemical resistance with white ceramic work surface
  • Stir volumes up to 15 L
  • Safety LED warns user when top plate is unsafe to touch

Control type: Digital

Certifications: CE marked

Ordering information: Corresponding magnetic hotplate stirrers (heating and stirring 76538-830 and 76538-832) or hotplates (heating only 76538-842) with ceramic plates are also available. Full specification details are given under separate entries, please view full details by searching for the relevant product code.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR