ACE20 Monitor Arm Channel Mount, Grand Stands

Supplier: GRAND STANDS INC
ACE20-CM-S
76538-704EA 624.12 USD
76538-704
ACE20 Monitor Arm Channel Mount, Grand Stands
Computer and Equipment Stands and Mounts
Single ergonomic monitor arm with 20" height range.

  • True sit to stand without tall ugly poles
  • ±45° tilt adjustment, swivels portrait to landscape
  • 27.5" front to back distance, compacts to 4"
  • Up to 30 lbs. supported weight for single monitor
  • 180° (display pan swing, side to side)
  • 75×75 mm/100×100 mm
  • Internal cable management

Very stable and limited bounce when the user is typing.

Ordering information: 10-year warranty with no gas cylinder to fail.

Delivery information: Clamp and grommet mount included. Easy installation: ships assembled. Standard color silver; black available.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR