ACE15 Arm Channel Mount, Monitor, Grand Stands

Supplier: GRAND STANDS INC
ACE15-CM-S
76538-698EA 392.8 USD
76538-698
ACE15 Arm Channel Mount, Monitor, Grand Stands
Computer and Equipment Stands and Mounts
Single ergonomic monitor arm with 15" vertical height range.

  • ±45° tilt adjustment, swivels portrait to landscape
  • Front to back distance 23."', compacts to 4"
  • Supports up to 20 lbs.
  • 180° (display pan swing, side to side)
  • 75×75 mm/100×100 mm

Very stable and limited bounce when the user is typing.

Certifications: VESA compliant.

Delivery information: Clamp and grommet mount included.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR