Brady® M210-LAB Portable Label Printers, Brady

Supplier: Brady Worldwide
M210-LAB
76537-110EA 106.29 USD
76537-110
Brady® M210-LAB Portable Label Printers, Brady
Printers Label Printers
Take on the toughest labeling challenges in the harshest lab conditions with the M210 Label Printer. Create fast, reliable, and pre-sized labels with more material options. Simply drop in a cartridge, type, and print.

  • Single-hand manual actuate cutter; straight cut with label retention
  • Monocolor LCD ScreenPower Source display (battery, rechargeable battery, AC adaptor operation)
  • Print resolution: 203 dpi
  • Optional AA battery; Optional rechargeable Lithium-Ion battery
  • Maximum tape width: 0.75"
  • Maximum labels per day: 100
  • Maximum print speed: 0.393 inches/second

Create fast and accurate labels for lab equipment and slides, tubes, beakers, and bottles. Save time with built-in label templates with mathematical symbols. Be more efficient in low-lit areas with a backlit LCD graphics display. Design labels to spec with 6 different text sizes. Choose from 90 compatible, easy-to-load cartridges made from 12 material types.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR