Vacuum Filter Holder Set With Stainless Steel Screen, 47 mm, United Scientific Supplies

Supplier: United Scientific Supplies
FHGF300-VWR FHSC47-VWR FHSTS8-VWR FHFL1000-VWR FHFL4000-VWR FHBP47 FHBS47 FHFP300 FHGSP47 FHSS47 FHSSR47
76293-570EA 66.51 USD
76293-570 76293-572 76293-576 76293-578 76293-580 76531-950 76531-952 76531-960 76531-972 76531-986 76531-992
Vacuum Filter Holder Set With Stainless Steel Screen, 47 mm, United Scientific Supplies
Filter Holders
Designed for analyzing particulate contamination of hydraulic fluids and oils using gravimetric or particulate counting methods, and can be used in exfoliative cytology applications.

  • Borosilicate PTFE-faced glass funnel
  • PTFE-faced base

Complete set includes a borosilicate glass funnel and base, anodized aluminum spring clamp, stainless steel support screen, PTFE gasket, and perforated silicone stopper. Parts are also available separately.

Specifications
Materials: Borosilicate glass funnel and base; stainless steel screen filter support; anodized aluminum spring clamp; silicone stopper
Filter Ø: 47 mm
Filtration area: 9.6 cm²
Capacity: 300 ml funnel
Thick depth prefilter Ø: 35 mm
Membrane prefilter Ø: 47 mm
Outlet fitting: 6 mm (¹/₄") ext.Ø tubulated cap sidearm to vacuum
Height: 22.9 cm
Ø: 7.6 cm
Sterilization method: 30 UV sterilize or autoclave without filter in place
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR