Filtration, Vacuum Filter Holder Set with PTFE Coated Funnel and Base, 47 mm, United Scientific Supplies

Supplier: United Scientific Supplies
FHPT47
76531-982EA 256.45 USD
76531-982
Filtration, Vacuum Filter Holder Set with PTFE Coated Funnel and Base, 47 mm, United Scientific Supplies
Filter Holders
Designed for bacteriological analysis where it is necessary to sterilize the filter holder with the membrane filter in place. The glass surface is coated with PTFE to avoid filter damage and membrane adhesion during autoclaving.

  • Borosilicate PTFE-faced glass funnel
  • PTFE-faced base

Complete set includes a PTFE-faced borosilicate glass funnel and PTFE-faced base, anodized aluminum spring clamp, and perforated silicone stopper. Parts are also available separately.

Specifications
Materials: Borosilicate PTFE-faced glass funnel and PTFE-faced base; anodized aluminum spring clamp; silicone stopper
Filter Ø: 47 mm
Filtration area: 9.6 cm²
Capacity: 300 ml funnel
Thick depth prefilter Ø: 35 mm
Membrane prefilter Ø: 47 mm
Outlet fitting: 6 mm (¹/₄") ext.Ø tubulated cap sidearm to vacuum
Height: 22.9 cm
Ø: 7.6 cm
Sterilization method: 30 UV sterilize or autoclave without filter in place
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR