Filtration, All-Glass Vacuum Filter Holder Set, 90 mm, United Scientific Supplies

Supplier: United Scientific Supplies
FHFG1000-VWR FHBT2000 FHBT5000 FHGBC90 FHGF1000 FHGSP90 FHSC90 FHSS90 FHSSR90
76293-574EA 108.02 USD
76293-574 76531-956 76531-958 76531-966 76531-970 76531-974 76531-984 76531-988 76531-994
Filtration, All-Glass Vacuum Filter Holder Set, 90 mm, United Scientific Supplies
Filter Holders
This all-glass filter holder is used in particulate contamination analysis for filtering aqueous, organic, or corrosive liquids. It is also recommended for HPLC solvent filtration.

  • Borosilicate glass funnel
  • PTFEcoated stainless steel screen

Complete set includes a borosilicate glass funnel, base and tubulated cap, anodized aluminum spring clamp, and PTFEcoated stainless steel screen. Membrane filters are not included. Parts are also available separately.

Specifications
Materials: Borosilicate glass funnel, base and tubulated cap; anodized aluminum spring clamp; PTFE-coated stainless steel screen
Filter Ø: 90 mm
Capacity: 1000 ml funnel
Outlet fitting: 6 mm (¹/₄") ext.Ø tubulated cap sidearm to vacuum
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR