Filtration, Vacuum Filter Holder Set with Fritted Glass Support Base, 47 mm, United Scientific Supplies

Supplier: United Scientific Supplies
FHBG47 FHFT47
76531-948EA 108.28 USD
76531-948 76531-962
Filtration, Vacuum Filter Holder Set with Fritted Glass Support Base, 47 mm, United Scientific Supplies
Filter Holders
Designed for bacteriological analysis of water using 47 mm sterile membrane filters. Also applicable for analysis of suspended solids in water using 47 mm depth filters.

  • Borosilicate glass funnel
  • 47 mm sterile membrane filter

Complete set includes a borosilicate glass funnel and base, anodized aluminum spring clamp, and perforated silicone stopper. Parts are also available separately.

Specifications
Materials: Borosilicate glass funnel and base; coarse-frit glass filter support; anodized aluminum spring clamp; silicone stopper
Filter Ø: 47 mm
Filtration area: 9.6 cm²
Capacity: 300 ml funnel
Thick depth prefilter Ø: 35 mm
Membrane prefilter Ø: 47 mm
Outlet Fitting: 6 mm (¹/₄") ext.Ø tubulated cap sidearm to vacuum
Height: 22.9 cm
Ø: 7.6 cm
Sterilization method: 30 UV sterilize or autoclave without filter in place
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR