Brady® BradyJet™ J4000 Color Label Printer, Brady

Supplier: Brady Worldwide
J4000
76520-174EA 5348.09 USD
76520-174
Brady® BradyJet™ J4000 Color Label Printer, Brady
Printers Label Printers
High-impact, precision full color that lasts. Create the compliant, long-lasting labels, signs, and tags with the BradyJet™ J4000 inkjet printer.

  • Full color printing capability
  • Maximum label width: 8"
  • Maximum labels per day: 5000
  • Print resolution: 4800 dpi
  • Stand alone printing: PC connect
  • Cut at the end of print jobs, or cut between labels

This industry inkjet workhorse creates up to 5000 impactful, full-color labels per day. Create labels up to 8" wide on continuous or die-cut material. Ideal for a wide variety of applications in safety, including Lean/5S, lockout tagout, instructional or safety chemical labeling for handling, storage, or transport, as well as lab settings. Contains the color options needed to create ANSI, GHS, ISO, BS5609, and arc flash compliant labels. Streamline storage by only needing to stock white label material and print only what is needed, in photo-quality full color every time. Easily print PDFs or print from third-party software packages using the optimized Windows driver. Add Brady Workstation Software to make label creation even easier. Setup is stress-free. Contact the Brady Technical Support Team to schedule a free phone setup appointment.

Ordering information: Includes (1) BradyJet™ J4000 Printer, (1) power cord, (1) CMY ink cartridge with built-in printhead, (1) pack of 2 ink cartridge storage caps, (1) Media starter roll 4" wide B-2595 vinyl, (1) USB cord, (1) USB flash drive with product information, (1) free Brady workstation version.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR