Brady® BradyPrinter i5300 Industrial Label Printer 600 dpi, Wi-Fi, Brady Workstation Lab ID Software Suite, Brady

Supplier: Brady Worldwide
151295
76520-172EA 5395.38 USD
76520-172
Brady® BradyPrinter i5300 Industrial Label Printer 600 dpi, Wi-Fi, Brady Workstation Lab ID Software Suite, Brady
Printers Label Printers
Get fast and efficient precision printing for high-mix/high-volume labeling. Printer and software allow for quick label set up and no-waste material changeovers.

  • Single color printing capability
  • Cut at the end of print jobs, or cut between labels
  • Print resolution: 300 dpi
  • Print technology: thermal transfer or direct thermal
  • Stand alone printing: PC connect
  • Maximum labels per day: 5000

Printer and software allow for quick label set-up and no-waste material changeovers. Requires no calibration and no heat and speed setting adjustments. 20 second material changeovers, with 0.20 to 4" label widths. Pauses, resumes, and stores print jobs on printer in an adjustable queue with overwrite protection. Unit features a 7" color touchscreen and built-in auto cutter. Solid construction with an all-metal frame. One-click label part recognition and setup with Brady Workstation Laboratory ID Software Suite. Intuitive and easy to operate.

Ordering information: Includes (1) BradyPrinter i5300 Industrial Label Printer, (1) Brady Workstation Laboratory Identification suite, (1) power cable, (1) USB cable, (1) stylus, (1) cleaning kit, (1) QuickStart guide, (1) jump drive with How To Videos and 3rd Party Win Driver.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR