Tyvek® 1422A Autoclave Bag with Steam Indicator, Self-Seal, Keystone Cleanroom Products

Supplier: KEYSTONE ADJUSTABLE CAP CO., INC.
BGT2A3036SS
76519-768CS 4610.85 USD
76519-768
Tyvek® 1422A Autoclave Bag with Steam Indicator, Self-Seal, Keystone Cleanroom Products
Bags Sterilization Pouches
Self-sealing Tyvek® 1422A autoclave bags with steam indicators can be used as either the inner, or outer bag for the steam sterilization of pharmaceutical change parts.

  • Convenient Self-sealing closure system
  • Autoclavable at 121 to 125 °C
  • Tear and puncture resistant, hydrophobic and lint-free
  • Fast and consistent for equipment prep area
  • 100% Tyvek® permits fast steam penetration
  • Superior to paper based autoclave pouches and wraps
  • Consistently strong factory seals; exceptional microbial barrier

Manufactured and packaged in a controlled cleanroom environment. Standardize and simplify the way equipment is wrapped for steam sterilization. The use of these self-sealing bags will also save valuable time in the equipment prep area.

The drapeable nature of the 1422A Tyvek® material is ideal for wrapping equipment parts where one may need to 'feel through' the bag; especially when lifting, or handling the wrapped part.

Since 100% of the surface area allows for steam penetration and drying, each load can be configured for maximum efficieny and throughput.

Certifications: Certificates of Conformance sent with each shipment.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR