Temperature Control System, HRC 2 control

Supplier: IKA Works
0025004639
76499-888EA 9896.4 USD
76499-888
Temperature Control System, HRC 2 control
Circulating Thermostats Closed Circulator Systems Temperature Control Systems
This compact refrigerated and heating circulator HRC 2 control is well known for its high energy efficiency and a powerful and infinitely variable pressure and suction pump.

  • Speed-controlled refrigeration system unit with 400 W cooling capacity
  • Speed-controlled PEEK pump (0.5 bar, 22 l/min)
  • 1500 W heating capacity (1200 W at 115 V)
  • Digital level indicator
  • Adjustable temperature safety circuit
  • Temperature range: −30 to 100 °C
  • Temperature control: PT 100

The on-demand and speed-controlled compressor reduces noise and operating costs. This unit in combination with an external temperature sensor is perfectly suitable to precisely temper external closed or open applications. This unit in combination with an external temperature sensor is perfectly suitable to precisely temper external closed or open applications.

The integrated hopper and drain valve ensure a safe and clean handling of the thermofluid. The easy-to-open front flap allows an easy cleaning of the cooling units air filter. There is a drain valve on the front side of the bath. A hose can be connected to empty the bath, so the user does not get in direct contact with the thermofluid.

Additional features of the control device are operating mode D (confirmation mode), signal if set point is reached, timer/counter and outgassing function for lab reactors.

In combination with the wireless controller (Wico) the HRC 2 control can be operated safely and conveniently. Processes can be automated and simplified through ten freely programmable temperature ramps with each ten steps.

Certifications: Safety classification III (FL) according to DIN 12876.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR