VWR® Sipper

Supplier: VWR International
76499-322
76499-322EA 653.75 USD
76499-322
VWR® Sipper
Cuvettes Spectrophotometer Cuvettes
A-1100 Sipper is an easy-to-use sipper accessory for UV-1600PC, UV-3100PC, UV-6300PC, V-3000PC UV/Visible spectrophotometer.

  • Automatic sample cleaning
  • Communication interface: RS232 serial port×1, USB-B×1
  • Language: English

With A-1100, liquid samples can be sipped to the 10 mm 1-cell sample holder and discharged automatically. It works with quartz flow cuvettes and can be controlled by 4.3" TFT color touch screen display.

Clean function: 1 to 300 s (1 s interval) or stop manually (cleaning time)
Recovery time: 1 to 300 s (1 s interval) or stop manually, sample
Injection time: 1 to 300 s (1 s interval) or stop manually (continuous)
Injection speed: 1 to 8 ml/min (0.5 ml/min interval)

Ordering information: Accessories not included.

Packaging: 50×28×22 cm packing dimension.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR