Super-Duty Body Bag, with Handles, Mortech®

Supplier: Mortech Manufacturing
BE081
76498-502EA 198.97 USD
76498-502
Super-Duty Body Bag, with Handles, Mortech®
Bags Emergency Bags
Super-duty body bag.

  • Overall dimensions are 36W×94"L
  • Blue inner liner enables forensic photos
  • Envelope-style closure with nylon rust-resistant zipper
  • Bags feature 6 strong, 2" wide web handles with zinc plated fastemers
  • Capacity is 450 lbs.
  • Suitable for cremation

The material construction of these super-duty bags features a 12 mil polyethylene coated outer shell (silver), coupled with a 10 mil polyethylene coated inner liner (blue). Both layers are tear- and puncture-resistant. The seams are folded, sewn, and sealed for protection and leakage. The bags comply with OSHA reg. 3130.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR