Chlorine-Free PEVA Body Bag, with Center Zipper, Mortech®

Supplier: Mortech Manufacturing
BE067
76498-488EA 68.91 USD
76498-488
Chlorine-Free PEVA Body Bag, with Center Zipper, Mortech®
Bags Emergency Bags
Chlorine-free body bag.

  • Overall dimensions are 36W×94"L
  • Center zipper
  • Without handles
  • Minimum five years shelf life
  • Max. temperature use is 180 °F

Bags are fabricated from 8 mil polyethylene vinyl acetate, and are chlorine-free. hey remain flexible to –70 °F (–57 °C) for use in winter environments or morgue coolers, without cracking.

Certifications: Complies with OSHA 3130 Universal precautions.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR