Justrite® 5 Gallon Plastic Safety Can with Stainless Steel Piston Pump

Supplier: Justrite
14586
76474-342EA 876.43 USD
76474-342
Justrite® 5 Gallon Plastic Safety Can with Stainless Steel Piston Pump
Pumps Drum/Transfer Pumps
A Justrite exclusive, all in one storage and dispensing solution for flammable or combustible liquids.

  • Stainless steel pump
  • Can dispense alcohol based hand sanitizer
  • Self-closing vented filling spout
  • 12" reach below lid

This Type I, FM approved safety can is fitted with a stainless steel pump that allows storing up to 5 gallons of flammable or combustible liquids while also allowing their dispensing at the point of use. The wide filling spout makes it easy to receive liquids from bulk containers and includes a self-closing cap that safely provides pressure relief in the event of a fire. The attached manually operated piston pump delivers up to 3.5 oz. per stroke and a vacuum-relief valve allows liquids to flow smoothly in a controlled and safe manner. The pump body is constructed with stainless steel with PTFE seals, offering superior chemical resistance and a long life. Included internal flash arrestor keeps contents safe from external flame flashbacks. Justrite's unique, conductive carbon insert within the container allows for proper grounding with only one connection point for proper static control. Uniquely ideal for Class 1B and Class 1C alcohol based hand sanitizers.

Certifications: FM approved.

Ordering information: One-year warranty. For chemical compatibility, contact your Avantor representative or customer service.

Delivery information: Includes can with pump.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR