Rapid Response™ hCG Pregnancy Test Strip (Urine), BTNX
Supplier: BTNX INC.
The Rapid Response® hCG Pregnancy test strip is a rapid, qualitative test for the determination of human chorionic gonadotropin in human urine specimens, to aid in the early detection of pregnancy.
- Sample: Urine
- Format: Strip
- Specificity: Human Chorionic Gonadotropin
- Accuracy: >99.9%
- Time to result: 3 minutes
- Storage condition: 2 to 30 °C (36 to 86 °F)
- Test principle: Lateral flow immunoassay
Delivery information: Includes test strips, product insert.
Caution: This test is intended for in vitro diagnostic use only.
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...