Rapid Response™ Multi-Drug Test Panels, BTNX

Supplier: BTNX INC.
D10.1-1P29-25 D12.1-1P29-25 D12.2-1P29-25 D2.1-1P29-25 D3.4-1P29-25 D5.1-1P29-25 D6.1-1P29-25
76473-404KT 130.15 USD
76473-404 76473-422 76473-424 76473-434 76473-438 76473-440 76473-450 76473-458
Rapid Response™ Multi-Drug Test Panels, BTNX
Drug Tests
The Rapid Response® Multi-drug test panel is a rapid, one-step, qualitative test for the simultaneous detection of multiple drugs and metabolites in human urine.

  • Sample: Urine
  • Format: Panel
  • Time to result: 5 minutes
  • Storage Condition: 2 to 30 °C (36 to 86 °F)
  • Test principle: Lateral flow immunoassay

Multi-Drug Test Panels can include COC (300), AMP (1000), MET (1000), THC (50), MTD (300), OPI (2000), PCP (25), BAR (300), BZO (300), TCA (1000), MDMA (500), MOP (300), OXY (100), PPX (300), BUP (10), FYL (10).

Delivery information: Includes 25 test panels, SVT, adulterant color chart (if applicable) and product insert.

Caution: This test is intended for in vitro diagnostic use only.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR